E-NOX Shine Stainless Steel Cleaner, 10 L Canister, Water-Based

Order Code: ZT2703396S

£299.99 Inc VAT (20%)


Description

E-NOX Shine stainless steel cleaner, 10 l canister, water-based. Contents = 10 l. Weight = 9.4 kg. pH value = 11, 4. Product type = stainless steel cleaners. Cleans and maintains surfaces such as stainless steel, aluminium, chrome, non-ferrous metal, glass, plastic and wood. Removes fingerprints, dust, oil and light limescale and flash rust residue. Does not damage the material, environmentally friendly and safe, as no VOCs and non-hazardous. Surfaces dry quickly, leaves an antistatic protective film. NSF certified and contains no silicone. E-NOX Shine is a highly effective water-based cleaning and product care emulsion. The ready to use stainless steel cleaner can be applied by hand to clean, maintain and protect smooth stainless steel surfaces. Once the care product has quickly dried from the treated surface, it leaves a tack-free, glossy protective film. Printed or etched inscriptions (e.g. on kitchen appliances and lifts) remain intact. The product is ideal for cleaning and taking care of matt and polished stainless steels, aluminium, chrome, non-ferrous metals, glass, plastics and wood, as it removes dust, fingerprints, oil as well as light limescale and flash rust residues. The NSF-certified special emulsion is highly suited for use in the food and metal processing industries. The cleaning agent contains no VOCs, and is non-hazardous as well.

See full description
Specifications for E-NOX Shine Stainless Steel Cleaner, 10 L Canister, Water-Based
  • Product Type
    Stainless Steel Cleaners
  • pH Value
    11.4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome