Economy Scourer Flat 150 x 115mm Green, Pack of 10 SP120

Order Code: ZT1541792S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

These scourers are an essential product for a variety of environments, including offices, catering, restaurants, hotels and anywhere with a kitchen. These effective and reliable scourers are hard wearing and durable, to allow for effective cleaning of a range of surfaces. The scourers will remove even tough, dried on food and stains, making washing up simpler and easier.
Everyday scouring pads
Essential item for kitchens
Effectively remove tough stains when washing up
Dimensions: 150x115mm
Colour: Green
Pack of 10

See full description
Specifications for Economy Scourer Flat 150 x 115mm Green, Pack of 10 SP120
  • MFR Part No.
    CPD02010
  • Weight
    0.085kg
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome