Enviro K4 Kitchen Sanitiser 1 Liter

Order Code: ZT4809095S

Qty of 4 for
£83.96 Inc VAT (20%)
£20.99 each

This product must be ordered in multiples of 4

Description

Enviro Concentrate Kitchen Sanitiser is a concentrated solution of environmentally friendly cleaning fluid. Unperfumed for multi-purpose cleaning and disinfecting, this kitchen sanitiser passes En 1276 and has a pH value of 13.3.

Jangro’s concentrated Enviro cleaning products delivers chemical easily and economically. This product range has been formulated in consideration of environmental issues, providing high concentration, low dosage formulas, which offer you an accurate dosing method, and ensures cost in usage benefits. Just dilute the chemicals straight into the portable easy to handle bottles, and not only can you ensure that cost in usage is maintained, but your cleaning teams will require less storage space. Whilst unperfumed, all Enviro products have pleasant fragrances but the main benefits of choosing a brand that considers the environment includes, a reduction in the amount of packaging used, and a reduction in the volume of emissions incurred transporting ready to use liquids.

A 1 litre bottle provides up to 100 trigger spray bottles or 50 x 5 litre buckets of cleaning solution.

See full description
Specifications for Enviro K4 Kitchen Sanitiser 1 Liter
  • Applications
    Multi-Purpose Cleaning
    Disinfecting
  • Product Type
    Kitchen Sanitiser
  • Container Type
    Bottle
  • Concentration
    Concentrated