0
1

Food Safe Anti-Bacterial Sanitiser C11 (750ml)

Order Code: ZT1094909S

£1.59 Inc VAT (20%)


Description

C11™ Anti-bacterial Sanitiser is a highly effective cleaning solution designed specifically for kitchens and food preparation surfaces. This non-bleach formula is safe for food contact, quickly acting in just 30 seconds to eliminate 99.99% of germs, including MRSA. Its versatility makes it suitable for a wide range of applications, ensuring that various surfaces remain hygienic and safe. The product stands out for its non-tainting properties, making it the ideal choice for environments where food is handled.

Features and Benefits
• Kills 99.99% of harmful germs, such as MRSA
• Safe for food contact surfaces, ensuring no tainting occurs
• Acts rapidly, providing sanitisation in 30 seconds
• Adaptable for multiple applications in kitchen environments

Standards
• BS EN 1276
• BS EN 13697
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System

Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment

See full description
Specifications for Food Safe Anti-Bacterial Sanitiser C11 (750ml)
  • Type
    Kitchen Cleaner
  • Additional Features
    Conforms to BS EN 1276 & BS EN 13697
  • MFR Part No.
    800-277-0002
  • Removes
    Dirt
    Food Residues
    Bacteria
  • Size
    750ml
  • Use
    Chopping Boards
    Grills
    Kitchen Equipment
    Worktops
    Griddles
  • Package Type
    Spray Bottle
  • Applications
    Surface Cleaning
    Disinfection
  • Series
    C11
  • Product Type
    Anti-Bacterial Sanitiser
  • Fragrance
    Unfragranced
  • Product Format
    Liquid
  • Concentration
    Ready To Use
  • Standards Met
    BS EN 1276
    ISO 14001
    ISO 9001
    BS EN 13697
  • For Use On
    Food Industry
    Hard Surfaces
    Domestic Environments
    Food Handling Environments
    Hospitality Environments
    Kitchen Appliances

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome