Green Orange Multi-Purpose Cleaner Concentrate 5L

Order Code: ZT4867559S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.825%
10 - 19£10.2510%
20 +£9.6815%


Description

Looking for a multipurpose cleaner that's as environmentally friendly as it is effective? Then this orange cleaning spray from Jantex Green is exactly what you need. From light dirt on your kitchen floor, to burnt-on grease in your oven, the powerful yet non-toxic formula is able to break-down grime at the source - leaving your surfaces fresh and hygienic after just a quick spray and wipe. Plus, it's eco-friendly! The plant-based formula makes this solution non-toxic, non-flammable, non-carcinogenic and non-harmful to marine and aquatic life - giving you a cleaner that's kinder to both staff and the environment than traditional solutions. Highly concentrated, the 5Ltr bottle goes far further than a standard ready-to-use cleaner - you'll clean more surfaces at a fraction of the cost. As well as saving money on refills or replacements, you'll also cut down your plastic usage to help protect the environment too.

See full description
Specifications for Green Orange Multi-Purpose Cleaner Concentrate 5L
  • Form
    Concentrate
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome