Hob Cleaner 500ml H/G109050106

Order Code: ZT3961722S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Unleash the shine and conquer kitchen chaos with HG Hob Cleaner 500ml! This powerful formula tackles dirt and grease across:

Ceramic hobs: Effortlessly dissolve burnt-on food and stubborn stains without scratching the delicate surface.
Electric hobs: Cut through grime and grease on radiant, solid plate, or halogen hobs, restoring their pristine glow.
Induction hobs: Maintain the sleek look of your induction hob with a cleaner specifically designed to be safe and effective.
More than just cleaning:

Daily Defense: Regular use prevents stubborn grime and burnt food from sticking, making future cleaning a breeze.
Sparkling Finish: Witness a radiant shine on your hob after every clean, leaving your kitchen looking spotless.
Fresh Scent: Enjoy a pleasant, lingering fragrance that replaces the lingering odors of cooking.
HG Hob Cleaner 500ml offers:

Powerful cleaning: Dissolves even the toughest grease and grime.
Gentle formula: Safe for all hob types, including sensitive ceramic surfaces.
Easy application: Simply spray, wipe, and marvel at the results.
Long-lasting shine: Protects your hob and keeps it looking newer for longer.

See full description
Specifications for Hob Cleaner 500ml H/G109050106
  • Type
    Hob Cleaner
  • Cleaner Type
    Hob
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome