Kitchen Cleaner, 750ml, Case of 6

Order Code: ZT1412896X

£16.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This multi-purpose cleaning solution comes in a pack of six 750ml bottles, including two with trigger sprays and four with standard caps. Designed for kitchen use, it effectively cuts through grease and dirt while killing bacteria, ensuring a hygienic environment. Its taint-free formula makes it safe for use on all kitchen work surfaces, utensils, and equipment, providing versatility and reliability in both domestic and professional kitchen settings. This practical combination of bottle types allows for easy application and storage, making it a convenient addition to any cleaning routine.

Features and Benefits
• Quickly eliminates grease and grime
• Provides antibacterial cleaning for a safe kitchen
• Suitable for all kitchen surfaces and tools without leaving residue
• Includes a mix of spray and capped bottles for versatile cleaning and storage

See full description
Specifications for Kitchen Cleaner, 750ml, Case of 6
  • Size
    750ml
  • Type
    Kitchen Cleaner
  • Use
    Utensils
    Kitchen Equipment
    Worktops
  • Additional Features
    Conforms to EN1276
    Taint-Free
    Kills Bacteria
  • Removes
    Grease
    Dirt
    Bacteria
  • MFR Part No.
    YH03T-750MLX6-JEYESPRO
  • Series
    H6
  • Fragrance
    Unfragranced
  • Applications
    Surface Cleaning
  • Product Type
    Kitchen Cleaner
  • Package Type
    Spray Bottle
  • For Use On
    Hard Surfaces
    Kitchen Appliances
    Food Industry
    Food Handling Environments
    Domestic Environments
    Hospitality Environments
  • Concentration
    Ready to Use
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome