0
1

Kitchen Cleaner 750ml

Order Code: ZT1401027X

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

This Kitchen Cleaner is expertly formulated to eliminate bacteria on all kitchen surfaces while effectively cutting through dirt and grease. It is perfect for both domestic and industrial kitchens, tackling surfaces and equipment like chopping boards and worktops with ease. This cleaner is particularly effective against common foodborne pathogens, including salmonella and listeria, ensuring a hygienically safe food preparation area. Its odourless and taintless formula allows for a neutral environment, appealing to all users. With minimal scrubbing required, this versatile cleaner guarantees a spotless kitchen, promoting a safe and clean space for cooking and food handling.

Features and Benefits
• Destroys bacteria across various surfaces to enhance cleanliness
• Easily removes dirt and grease with little effort needed for scrubbing
• Designed for both home and industrial kitchen use
• Neutral formula is both odourless and taintless, making it user-friendly

See full description
Specifications for Kitchen Cleaner 750ml
  • Container Type
    Spray
  • MFR Part No.
    316525
  • Size
    750ml
  • Type
    Antibacterial Spray
  • Applications
    Domestic Kitchens
    Kitchen Cleaning
    Industrial Kitchens
  • Fragrance
    Unfragranced
  • Package Type
    Spray Bottle
  • Product Type
    Kitchen Cleaner
  • Product Format
    Liquid
  • Concentration
    Ready To Use
  • For Use On
    Food Handling Environments
    Kitchen Appliances
    Food Industry
    Domestic Environments
    Hard Surfaces
    Hospitality Environments

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome