Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Kitchen Cleaners
Kitchen Cleaner Sanitiser Odourless 750ml
By Jangro
Order Code:
ZT4809063S
Qty of 6 for
£19.14
Inc VAT (20%)
£3.19 each
Quantity
Price
Discount
1 - 59
£3.19
0%
60 - 119
£3.06
4%
120 - 299
£2.93
8%
300 - 599
£2.81
12%
600 +
£2.68
16%
6
Add to basket
This product must be ordered in multiples of 6
Get it by
Wed, 15th Jan
In Stock
GBP
19.14
https://www.zoro.co.uk/shop/cleaning-and-hygiene/kitchen-cleaners/kitchen-cleaner-sanitiser-odourless-750ml/p/ZT4809063S
Add to quotation
View all Kitchen Cleaners
Description
Jangro Kitchen Cleaner Sanitiser Odourless 750ML BB004-75
Tags:
#BulkDiscount
Specifications
Specifications for Kitchen Cleaner Sanitiser Odourless 750ml
Product Type
Kitchen Cleaner Sanitiser
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome