Natural Stone Worktop Cleaner 500ml

Order Code: ZT3961744S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

HG Natural Stone Worktop Cleaner 500ml: Effortless Sparkle for Your Stone Surfaces
Restore the natural beauty of your stone countertops with HG Natural Stone Worktop Cleaner 500ml! This powerful formula tackles grease, grime, and everyday messes while leaving a streak-free shine.

Key benefits:

Safe and gentle: Specially formulated for natural stone like granite, marble, bluestone, and more, ensuring no damage or dulling.
Fast and effective: Cuts through grease and grime effortlessly, saving you time and effort.
Streak-free finish: No need for buffing or polishing, just a beautiful, sparkling surface.
Deepens natural beauty: Enhances the natural grain and color of your stone.
Multi-surface use: Ideal for both natural stone and cement countertops.
More than just cleaning:

Protects against stains: Regular use helps prevent stains from setting in.
Extends countertop life: Proper care keeps your stone looking its best for years to come.
Easy to use:

Spray directly onto the surface or a microfiber cloth.
Wipe clean with a damp cloth.
Buff dry for a streak-free finish.
Order your HG Natural Stone Worktop Cleaner 500ml today and experience the difference!

See full description
Specifications for Natural Stone Worktop Cleaner 500ml
  • Type
    Worktop Cleaner
  • Size
    500ml
  • Cleaner Type
    Worktop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome