0
1

Oven & Grill Cleaner, 750ml, Case of 6

Order Code: ZT1412894X

£21.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This Oven & Grill Cleaner is specifically designed for effective use on ovens, grills, salamanders, and griddles, making it a versatile choice for both domestic and food industry environments. Each pack contains six 750ml bottles, including two trigger spray bottles and four standard capped bottles, ensuring convenience and ease of use. This powerful formula excels at removing tough grease and burnt-on food, providing a thorough clean with minimal effort.

Features and Benefits
• Specifically formulated for cleaning various kitchen appliances for versatile application
• Includes a set of six 750ml bottles, featuring two trigger spray options for easy use
• Powerful formulation adept at breaking down stubborn grease and food residues for an efficient clean

See full description
Specifications for Oven & Grill Cleaner, 750ml, Case of 6
  • MFR Part No.
    COVGC750/6
  • Removes
    Grease
    Food Residues
  • Size
    750ml
  • Use
    Warm Ovens
    Grills
    Salamanders
    Griddles
    Cold Ovens
  • Type
    Oven Cleaner
  • Container Type
    Spray Bottle
  • Series
    Cif Professional
  • Product Type
    Oven Cleaner
  • Applications
    Surface Cleaning
  • Concentration
    Ready To Use
  • For Use On
    Ovens
  • Product Format
    Oven Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome