Oven Cleaner C39 750ml

Order Code: ZT1029585X

£5.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This Oven Cleaner is a powerful solution specifically formulated to remove tough baked-on grease and grime from ovens, grills, and barbecues, making it essential for any kitchen. Suitable for both domestic and commercial use, its heavy-duty formula quickly penetrates stubborn deposits, ensuring efficient cleaning. The fast-acting spray allows for precise application, and it leaves no residue for a clean finish. For best results, apply the cleaner, let it sit briefly, and wipe away with a damp cloth or sponge, ensuring a pristine cooking environment with minimal effort.

Features and Benefits
• Formulated to tackle tough baked-on grease and grime effectively
• Suitable for both domestic and commercial kitchens
• Quick-acting solution that penetrates and dissolves stubborn residues
• User-friendly spray format allows for precise application

Warnings
• Corrosive

See full description
Specifications for Oven Cleaner C39 750ml
  • Type
    Oven Cleaner
  • Additional Features
    New Improved Formula
    Powerful Caustic Cleaner for Ovens and Grills
  • MFR Part No.
    YC39
  • Removes
    Carbon Deposits
    Grease
  • Use
    Cold Ovens
    Grills
  • Size
    750ml
  • Series
    C39
  • Product Type
    Oven Cleaner
  • Container Type
    Spray Bottle
  • Applications
    Surface Cleaning
  • For Use On
    Ovens
  • Concentration
    Ready To Use
  • Product Format
    Oven Cleaner
  • Hazard Warning
    Corrosive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome