Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Kitchen Cleaners
Professional Kitchen Cleaner - 750ml
By Kilrock
Order Code:
ZT4184156S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 +
£5.27
12%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/kitchen-cleaners/professional-kitchen-cleaner-750ml/p/ZT4184156S
Add to quotation
View all Kitchen Cleaners
Description
Dissolves Grease & Grime.Rapidly Cuts Through Oil.Quick & Easy Cleanup.
Tags:
#BulkDiscount
Specifications
Specifications for Professional Kitchen Cleaner - 750ml
Size
750ml
Product Type
Kitchen Cleaner
Type
Professional
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome