Stove Glass Cleaner 500ml

Order Code: ZT3961734S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

HG Stove Glass Cleaner 500ml: Restore Sparkle to Your Stove & Fireplace!
Effortlessly tackle stubborn dirt and grime with HG Stove Glass Cleaner 500ml, the ultimate solution for sparkling clean stove and fireplace glass.

Key benefits:

Powerful formula: Dissolves and removes even the toughest baked-on soot, grease, and tar, leaving your glass gleaming like new.
Fast-acting: Get the job done quickly and efficiently with its effective cleaning power.
Safe for glass: Specially formulated for stove and fireplace glass, ensuring safe and gentle cleaning without damaging the surface.
Multi-purpose: Not just for glass! Use it to remove minor soot deposits from bricks and mantels for a complete cleaning experience.
Convenient: Large 500ml bottle provides long-lasting cleaning power.
Here's why you'll love it:

No more elbow grease: The powerful formula cuts through grime effortlessly, saving you time and effort.
Crystal-clear results: Enjoy the satisfaction of seeing your stove and fireplace glass sparkling clean after every use.
Safe for your home: The non-abrasive formula is gentle on surfaces and fumes-free, making it safe for use around your family and pets.
Versatile cleaning: Tackle multiple cleaning tasks with this one product, making your cleaning routine more efficient.
Order your HG Stove Glass Cleaner 500ml today and experience the difference!

See full description
Specifications for Stove Glass Cleaner 500ml
  • Type
    Stove Glass Cleaner
  • Cleaner Type
    Cooker
  • Size
    500ml