100L Wooden Laundry Basket w/Split Compartment Removable Lining Handles Grey

Order Code: ZT3347106S

£29.99 Inc VAT (20%)
£30.993% off


Description

100 LITRE CAPACITY: This laundry basket is perfect for sharing with a partner or keeping in the bathroom to collect the family's dirty towels.INNER TWO COMPARTMENTS: Allows you to separate clothing into specific categories, such as lights/darks, delicates/heavier washes – making it easier for you to sort on washing day. Lining of this washing basket can be removed and washed to keep it fresh.Natural Wood SHELL: A beautiful design which is lightweight and flexible, and can be detached for easy storage. Also resistant to moisture - ideal for bathrooms and kitchens.REMOVABLE LID: Protects your room from any odours caused by dirty clothing. BOTTOM AIR HOLES: Allows air to pass through and keep the basket ventilated and prevent mildew and mould build-up on clothing.SIDE HANDLES: Makes carrying the basket around easy. DIMENSIONS: 63H x 52W x 32Dcm. Single compartment: 60H x 25W x 32Dcm.

See full description
Specifications for 100L Wooden Laundry Basket w/Split Compartment Removable Lining Handles Grey
  • Product Type
    Laundry Basket
  • Capacity
    100L
  • Colour
    Grey
  • Material
    Wood
  • Compartments
    2