120L Laundry Waste Collection Bag

Order Code: ZT3083046S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Application: For maid service trolleys.
Capacity L: 120.
Colour: Grey.
Product Type: Accessories.
Type: Spare bags.Easy to clean with a damp mop/cloth. 120L.

See full description
Specifications for 120L Laundry Waste Collection Bag
  • Colour
    Grey
  • Capacity
    120L
  • Applications
    Service trolleys
  • Type
    Spare bags

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome