3 Tier Plus Airer

Order Code: ZT4946365S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Minky 3 Tier Plus Airer Minky's best selling 3 Tier Plus indoor airer offers 21 metres of hanging space, including 4 unique flip out corners that can hold 12 extra long hanging items The wide hanging rungs optimise airflow for quicker drying and the extra strong tubular steel construction ensures it remains safe and stable even when fully loaded with wet laundry When the airer is opened, the double sided auto-lock mechanism clicks securely into position allowing the airer to be repositioned safely The non-slip feet give extra stability and prevent damage to floors Whilst not in use the airer folds away neatly for storage, ready to be used again Dimensions when open: 141 x 59 x 55cm Dimensions when closed: 77 x 61 x 6cm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 3 Tier Plus Airer
  • Material
    Tubular Steel