Collapsible Laundry Basket

Order Code: ZT3079536S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Colour: White/green.
Depth mm: 80.
Height mm: 445.
Material: Plastic.
Product Type: Storage cupboards.
Width mm: 620.Open W x H x D: 610 x 450 x 280mm. Collapsed W x H x D: 610 x 450 x 85mm.

See full description
Specifications for Collapsible Laundry Basket
  • Colour
    White/Green
  • Material
    Plastic
  • Height
    445mm
  • Width
    620mm
  • Depth
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome