Fixed Frame Laundry Trolley With Cream Linen Bag

Order Code: ZT3079014S

£499.99 Inc VAT (20%)


Description

Bag Type: Canvas.
Colour: Metallic grey.
Colour: Silver.
Finish: Powder coated.
Frame Material: Steel tube.
Height mm: 910.
Length mm: 790.
No. of Wheels: 4.
Product Type: Linen trucks.
Wheel Diameter mm: 100.
Wheel Type: Rubber tyred swivel castors.
Width mm: 560.Capacity 200 ltr, 100kg. Welded steel frame. Powder coated silver finish. Cream linen bag with press stud fixing. H x W x L: 910 x 560 x 790mm. On 4 x 100mm dia. rubber tyred swivel castors. Corner pattern wheeling.

See full description
Specifications for Fixed Frame Laundry Trolley With Cream Linen Bag
  • Frame Material
    Steel Tube
  • Colour
    Silver
  • Width
    560mm
  • Length
    790mm
  • Finish
    Powder-coated
  • Wheel Diameter
    100mm
  • Wheel Type
    Rubber tyred swivel castors
  • Number of Wheels
    4
  • Height
    910mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome