Folding Laundry Trolley Spare PVC Bag

Order Code: ZT3080986S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

Bag Type: PVC.
Capacity kg: 70.
Colour: Yellow.
Finish: PVC.
Material: PVC.
Product Type: Accessories.
Weight kg: 0.3.Strong yellow PVC sack.

See full description
Specifications for Folding Laundry Trolley Spare PVC Bag
  • Material
    PVC
  • Colour
    Yellow
  • Capacity
    70kg
  • Finish
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome