Folding Laundry Trolleys With PVC Bags With String Mesh Bag

Order Code: ZT3078454S

£619.99 Inc VAT (20%)


Description

Bag Type: String mesh bag with press studs.
Capacity kg: 120.
Colour: Grey.
Finish: Powder coated.
Frame Material: Steel.
Height mm: 870.
Length mm: 1000.
No. of Wheels: 4.
Product Type: Linen trucks.
Weight kg: 16.
Wheel Diameter mm: 100.
Wheel Type: Swivel rubber tyred.
Width mm: 620.Capacity 100kg. For the collection and storage of linen and laundry. Tubular steel frames with chrome plated finish. Removable, wipe clean plastic bags. Fold flat for storage. On four swivel 80mm dia. rubber tyred castors. Weight 6kg. Tubular steel frames with grey powder coated finish. Removable, washable canvas/string mesh bag. Fold flat for storage.

See full description
Specifications for Folding Laundry Trolleys With PVC Bags With String Mesh Bag
  • Frame Material
    Steel
  • Colour
    Grey
  • Capacity
    120kg
  • Wheel Type
    Swivel rubber tyred
  • Number of Wheels
    4
  • Height
    870mm
  • Length
    1000mm
  • Finish
    Powder-coated
  • Wheel Diameter
    100mm
  • Width
    620mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome