Folding Laundry Trolleys With PVC Bags

Order Code: ZT3077759S

£339.99 Inc VAT (20%)


Description

Bag Type: Blue PVC drop-on.
Capacity kg: 100.
Colour: Grey.
Finish: Chrome plated.
Height mm: 1060.
Length mm: 690.
No. of Wheels: 4.
Product Type: Linen trucks.
Weight kg: 6.
Wheel Diameter mm: 80.
Wheel Type: Swivel rubber tyred.
Width mm: 580.Capacity 100kg. For the collection and storage of linen and laundry. Tubular steel frames with chrome plated finish. Removable, wipe clean plastic bags. Fold flat for storage. On four swivel 80mm dia. rubber tyred castors. Weight 6kg. Chrome plated. Bags are made from thick, wipe clea plastic. Fold flat for storage.

See full description
Specifications for Folding Laundry Trolleys With PVC Bags
  • Colour
    Grey
  • Capacity
    100kg
  • Width
    580mm
  • Wheel Diameter
    80mm
  • Length
    690mm
  • Finish
    Chrome plated
  • Number of Wheels
    4
  • Height
    1060mm
  • Wheel Type
    Swivel rubber tyred

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome