Laundry Basket Collapsible Hamper with Flip Lid Lining and String Handles, Grey

Order Code: ZT3347258S

£16.99 Inc VAT (20%)
£19.9915% off


Description

LARGE INNER COMPARTMENT: Our laundry bin can hold lots of room for your clothes, with a removable lining which can be washed for freshness occasionally. Toss all your laundry into this spacious hamper—clothes, blankets, socks, or even bedding—saving hours on digging through everything for laundry each weekend.CLOTHES ORGANIZER: This laundry basket is perfect for using by yourself or with a partner all over the home, including bedroom, bathroom and kitchen. It keeps dirty laundry neat and tidy without being an eyesore like most hampers.LIGHTWEIGHT: This laundry basket is lightweight and flexible with a beautiful design. It can be folded for storage, as well as resistant to moisture and easy to clean.LID & HANDLES: Lid conceals smelly clothes within the hamper, while also keeping your dirty laundry out of sight. 3 handles design on lid and basket body for convenient carrying.OVERALL DIMENSION: 43L x 32W x 61H cm, Weight Capacity: 12 kg. Assembly Required.

See full description
Specifications for Laundry Basket Collapsible Hamper with Flip Lid Lining and String Handles, Grey
  • Product Type
    Laundry Basket
  • Colour
    Grey
  • Capacity
    43L