Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Laundry Supplies & Equipment
Laundry Bags
Mesh Laundry Bag White 30 x 40cm with ZIP Closure
By Blueleaf
Order Code:
ZT2529455S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Fri, 21st Feb
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/laundry-bags/mesh-laundry-bag-white-30-x-40cm-with-zip-closure/p/ZT2529455S
Add to quotation
View all Laundry Bags
Description
Mesh laundry bag white 30x40cm with zip closure
Tags:
#BulkDiscount
Specifications
Specifications for Mesh Laundry Bag White 30 x 40cm with ZIP Closure
Product Type
Laundry Bag
Colour
White
Material
Mesh