Nubag NX2001 200L Bag Laundry Folding Trolley Each

Order Code: ZT2429626S

£269.99 Inc VAT (20%)


Description

Numatic NuBag NX2001 Trolley providing a 200L washable linen bag, with great features including an integrated laundry bag closure for safe transit, remove the bag with no hassle and easily folds flat for compact storage.
Servo-X uses all the same bag sizes as NuKeeper and NuBag units, providing total uniformity and allowing a fully integrated and co-ordinated professional approach to system planning.
Big in use, small in storage, the Servo-X trolley range will always find favour in the many locations where space is at an absolute premium.
Features & Benefits - Compact Design - Big in use, small in storage for when space is at a premium. - Versatile Convenience - 200L washable linen bag ideal for a variety of applications. - Multifunctional Use - Easy to use, easy to move, easy to change and easy to store. - Total Uniformity - Provides professional approach to integrated system planning. - User Friendly - Incorporates integrated laundry bag closure system and drag handles.
Specifications - 1 x 200L Bag Capacity - 4 x 75mm Castors - Dimensions 460 x 760 x 960mm

See full description
Specifications for Nubag NX2001 200L Bag Laundry Folding Trolley Each
  • Colour
    Black/Grey
  • Product Type
    Housekeeping Trolleys
  • Size
    460x760x960mm