Sure Grip Washing Line 20m

Order Code: ZT4946348S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Minky Sure Grip Washing Line 20m As part of the new Sure Grip range, this 20 metre steel core line has a textured PVC coating ensuring extra grip when pegging out your washing No more clothes sliding about or falling on the floor! This sturdy and durable line is suitable for heavy washing and is fully weatherproof, withstanding gusty winds  For ultimate performance, we recommend using the Minky Sure Grip pegs or Jumbo pegs on your Sure Grip line to firmly grip clothes in position

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Sure Grip Washing Line 20m
  • Product Type
    Washing Line
  • Length
    20m