10KG Aloe Vera Non-Bio Laundry Powder

Order Code: ZT3579263S

£15.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Vital Fresh non-biological laundry powder is designed to provide up to 135 washes per box while leaving your laundry with a subtly fresh fragrance. Ideal for use in front-loading automatic washing machines, this powerful formula effectively tackles stains, ensuring your clothes look their best. The laundry powder features advanced stain-removing technology, a biodegradable composition that promotes environmental sustainability, and a soap-based, phosphate-free formula that is gentler on nature. Additionally, it is anti-allergenic, making it a suitable choice for those with sensitive skin.

Features and Benefits
• Delivers a remarkable 135 washes, offering great value
• Incorporates innovative stain-fighting technology for superior cleaning
• Biodegradable ingredients contribute to eco-friendly practices
• Made without phosphates and is soap-based, ensuring a kinder formula for the planet
• Designed to be anti-allergenic, making it ideal for sensitive skin users

Typical Applications
• Front loading automatic washing machines

Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for 10KG Aloe Vera Non-Bio Laundry Powder
  • Size
    10kg
  • Type
    Non-Bio Washing Powder
  • MFR Part No.
    800-299-1161
  • Fragrance
    Lightly Scented
  • Series
    Vital Fresh
  • Applications
    Cleaning
  • Product Type
    Non-Bio Washing Powder
  • Concentration
    Ready to Use
  • Container Type
    Box
  • Product Format
    Powder
  • Standards Met
    ISO 14001
    ISO 9001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome