10L/Day 2.2L Portable Dehumidifier with WiFi Smart App Control for Home Laundry

Order Code: ZT3351421S

£129.99 Inc VAT (20%)


Description

TWO SPEEDS, FOUR MODES: Dehumidifier switches between low/high speed and dehumidification/dryer/air circulation/sleep mode. Easy to set to a working function you want. Memory function will remember settings.INTELLIGENT CONTROL: With Wi-Fi control and Alexa/Google Assistant smart speaker voice commands, this smart dehumidifier can be controlled just by your voice at a distance. Also can be controlled with the LED touch monitor.2.2L TANK: Removes up to 10L per day, in a 30℃ , 80% relative humidity environment. Suitable for 10-20m² sized areas. 24-hour shut-off timer saves electricity and prevents over-use, 45dB noise won't disturb you - great for night times.COMPACT SIZE: This is a small dehumidifier which can stand on table tops, desks and bedside tables - keeping you comfortable as you work, relax and sleep. Keep safe with auto tank-full cut-off and child lock.Dimensions: 57H x 33.5W x 23Dcm. Power: 250W. ASSEMBLY REQUIRED.

See full description
Specifications for 10L/Day 2.2L Portable Dehumidifier with WiFi Smart App Control for Home Laundry
  • Product Type
    Dehumidifier
  • Power
    250W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome