10L/Day 2.5L Portable Dehumidifier with WiFi Smart App Control for Home Laundry

Order Code: ZT3351414S

£124.99 Inc VAT (20%)


Description

2 SPEED, 5 MODES AND MEMORY FUNCTION: This de-humidifier switches between low/high speed and dehumidification/dryer/ventilation/sleep/defrost mode, and is able to set humidity value for comfort and health. Memory function will remember your setting.2.5L TANK AND 24-HOUR TIMER: Our small dehumidifier, suitable for 10-20 m² area, removes up to 10L per day, with 80% relative humidity in a 30℃ environment. 24 hours shut-off timer saves electricity and prevents over-use, perfect for sleeping and nighttimes, while 42dB operation won't disturb or annoy you.INTELLIGENT CONTROL: With Wi-Fi control and Hey Google/Alexa smart speaker voice commands, this smart dehumidifier allow you to set it at ease from long distance. You can also control it with LED monitor by touch while humidity indicator light telling you the humidity level.EASY TO OPERATE: Automatically cuts off when tank is full for secured. Our electric dehumidifiers with compact size, 4 castors and hidden handle are easy to move the unit around on the floor.AIR DEHUMIDIFIER DIMENSION: Overall Dimension: 33.5W x 23D x 57H cm. Power: 250W.

See full description
Specifications for 10L/Day 2.5L Portable Dehumidifier with WiFi Smart App Control for Home Laundry
  • Power
    250W
  • Product Type
    Dehumidifier
  • Capacity
    2.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome