5L Fabric Softener - MRU7221282Z

Order Code: ZT3426720S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.695%


Description

This Fabric Softener is designed to enhance the comfort and freshness of various fabrics by reducing static cling, while also providing a pleasant scent. This versatile product is suitable for most fabric types, making it an excellent choice for home laundry. With its ability to soften fabrics, it ensures a comfortable wear, while also minimising creases, which simplifies the ironing process. The softener features a biodegradable formula, allowing it to break down naturally through bacterial action, making it an eco-friendly option for consumers looking to reduce their environmental impact.

Features and Benefits
• Enhances the softness of fabrics for improved wearer comfort
•Reduces wrinkles, making ironing more effortless
•Utilises a biodegradable formulation that supports environmental sustainability

Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System

See full description
Specifications for 5L Fabric Softener - MRU7221282Z
  • Type
    Fabric Softener
  • Series
    L4
  • MFR Part No.
    800-242-0001
  • Product Type
    Fabric Conditioner
  • Applications
    Conditioning
  • Container Type
    Screw Top Bottle
  • Concentration
    Ready To Use
  • Product Format
    Liquid
  • Standards Met
    ISO 9001
    ISO 14001
  • Size
    5Lkg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome