L050 Laundry Liquid 5 Litre 2 x 5 Litre

L050 Laundry Liquid 5 Litre 2 x 5 Litre

Order Code: ZT2427001S

£26.99 Inc VAT (20%)


Description

This is aconcentrated yet mild detergent suitable for all laundry machines. Ideal for automatic dosing, hand feeding and presoaking soiled clothing.
Application
Enov Laundry Liquid is specially formulated for all laundry needs in commercial and institutional establishments, including hotels, residential care homes, hospitals, factories etc. Whether the load is bed or table linen, towels or workwear Enov Laundry Liquid with its hard working blend of powerful cleaning agents gives you the result you need.
Directions
Use in accordance with the machine manufacturers instructions. Dose as current product and adjust as necessary to achieve desired performance. We recommended a pre-soak for heavily soiled greasy items. Always rinse thoroughly after washing.
Biodegradability
All surfactants contained in our products meet the requirements of the EU Detergent Directive 2005 - 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for L050 Laundry Liquid 5 Litre 2 x 5 Litre
  • Product Type
    Laundry Detergents
  • Type
    Laundry Liquid
  • Concentration
    Concentrated
  • Volume
    5L
  • Size
    5L