L053 Premium Non-biological Laundry Liquid 10 Litre 10 Litre

Order Code: ZT2426992S

£40.99 Inc VAT (20%)


Description

Enov Premium Laundry Liquid is a non biological liquid laundry detergent for use in all types of automatic washing machines and effective across all wash temperatures. Contains enzymes to break down organic stains and is an efficient laundry care product which is kind to fabrics and colours. Specifically formulated for use in on-premises laundry systems, effective in removing dirt and stains while restoring colour brightness. Needs no added bleaching agents. With its modern fresh county fragrance it leaves laundry smelling like a spring fresh day. Dosing is 8ml /kg soft water / low soiling, 10 ml / kg normal soiling / soft water, up to 15 ml/ kg hard water heavy soiling.

See full description
Specifications for L053 Premium Non-biological Laundry Liquid 10 Litre 10 Litre
  • Size
    10L
  • Product Type
    Laundry Detergents

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome