L065 Premium Fabric Softener & Conditioner 10 Litre 10 Litre

Order Code: ZT2427110S

£17.99 Inc VAT (20%)


Description

Enov Premium Fabric Softener is a concentrated conditioner that softens and reduces static, with the benefit of quick dry and easy iron features. High quality fragrance lime blossom and bamboo highly that imparts freshness for several days. A high quality, high performing liquid fabric conditioner for use in all types of automatic washing machine. Easy Iron contains cutting edge technology which improves freshness, softness and crease resistance without inhibiting the efficiency of towels and other absorbent fabrics. Makes ironing easy even on the most difficult of materials. Reduces static build up and with its naturally fresh fragrance, fabrics are left sumptuously soft and fresh. Also suitable as an anti-static treatment for carpets. Dose 3 to 6 ml/ kg depending on desired perfume effect. Do not use on microfiber textiles.

See full description
Specifications for L065 Premium Fabric Softener & Conditioner 10 Litre 10 Litre
  • Size
    10L
  • Product Type
    Fabric Softener

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome