Laundry Cupboard, With Self-Closing Access Flap, Pigeon Blue RAL 5014

Order Code: ZT2717686S

£699.99 Inc VAT (20%)


Description

Laundry cupboard, with self-closing access flap, pigeon blue RAL 5014. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 400 mm. Body colour = light grey RAL 7035. Door colour = pigeon blue RAL 5014. Lock type = security cylinder lock, individual key. Number of compartments wide = 1 pcs. Compartment width = 400 mm. Material = sheet steel, stove enamelled. Locker height = 1800 mm. Internal fittings = 4 hooks for 1 attaching laundry sack. Door type = hinged door. Number of keys = 2 pcs. Plinth height = 100 mm. Design = welded. Finish = stove enamelled. With self-closing access flap, height x width 230 x 270 mm. 4 hooks for attaching 1 laundry sack. Smooth door, hinged on the right, mounted on pivot pins. With cylinder security lock, 2 keys. Body in light grey RAL 7035. Supplied fully assembled.

See full description
Specifications for Laundry Cupboard, With Self-Closing Access Flap, Pigeon Blue RAL 5014
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Finish
    Stove Enamelled
  • Locker Height
    1800mm
  • No. of Keys
    2
  • Material
    Sheet Steel, Stove Enamelled
  • No. of Compartments
    1
  • Door Colour
    Pigeon Blue
  • Height
    1800mm
  • Depth
    500mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome