Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Laundry Supplies & Equipment
Laundry Detergents
Plus 90 Professional Wash Ing-Up Liquid 5L
By Jeyes
Order Code:
ZT1720276S
£8.99
Inc VAT (20%)
1
Add to basket
Get it on
Mon, 17th Mar
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/laundry-detergents/plus-90-professional-wash-ing-up-liquid-5l/p/ZT1720276S
Add to quotation
Schedule an order and save 5%
View all Laundry Detergents
Description
Not available.
Specifications
Specifications for Plus 90 Professional Wash Ing-Up Liquid 5L
Capacity
5L
Product Type
Washing-Up Liquid
Pack Quantity
5L