Unstoppables In-Wash Fresh Scent Booster - 320g

Order Code: ZT5359438S

£8.19 Inc VAT (0%)


Description

Lenor Unstoppables In-Wash Scent Booster Fresh 320G

Lenor Unstpbls In-Wash Scent Bstr Fresh 320g

Discover Lenor Unstoppables in wash scent booster, formulated with long lasting freshness technology, to provide your laundry with a boost of non stop freshness up to 12 weeks in storage. Lenor scent experts recommend Unstoppables Fresh if you are looking for a sparkling citrus and juicy fruits scent wrapped into transparent floral notes. Available in different scents, each Lenor Unstoppables fragrance injects freshness into every wash!



A boost of non-stop freshness for your laundry up to 12 weeks in storage. In-Wash scent booster with sparkling citrus & juicy fruits fresh scents wrapped into floral notes. Pour the in-wash scent booster beads directly into the empty drum before your laundry. Personalise the scent intensity by choosing the quantity of beads you want to use. Lenor Unstoppables in-wash scent booster beads are available in different scents and sizes. Can be added to every loads, with all types of fabrics



Ingredients



Perfumes, Benzyl Salicylate, Citronellol, Eugenol, Hexyl Cinnamal



Preparation and Usage



Dose using the cap then POUR directly into the washing machine drum. Do not put in your softener dispenser or tumble dryer. Use in addition to Lenor Softener for irresistible freshness and softness! Standard dose = 13.5 g. Pour more if you love scent! Up to 2 caps for the ultimate experience! Keep away from sunlight and heating more than 30C USE THIS CAP AS A DOSER. Always close after use & keep out of reach of children. Do not put cap in drum.

See full description
Specifications for Unstoppables In-Wash Fresh Scent Booster - 320g
  • Applications
    Scent Booster
  • Type
    Laundry Products
  • Fragrance
    Fresh
  • Pack Quantity
    320g