0
1
2
3
4
5
6
7
8
9

2.5kg Portable Tumble Dryer with Mechanical Controls

Order Code: ZT3347027S

£189.99 Inc VAT (20%)


Description

Baridi 2.5kg Portable Tumble Dryer with Mechanical ControlsCHAR (10) • 2.5KG CAPACITY - Designed with space-saving in mind, the Baridi mini tumble dryer fits perfectly on a kitchen countertop or can be wall mounted to free up extra surface space.
• PEREFCT FOR SMALL SPACES - If you’re tired of laundry costs, or simply want the flexibility of your own dryer, this tumble dryer fits perfectly into small spaces. It’s also perfect for rented accommodation, mobile homes, caravans or holiday lets.
• VENTED DESIGN - The vented design offers reliable drying, extracting the hot, moist air and directing it out the dryer through a vent hose to the outside of your home.
• HANDY TIMER - With a 200-minutes timer, it gives you the option of drying your washing on a lower setting for a longer period of time.
• CAN BE USED HOT OR COLD - The cool spin dry setting is ideal for energy efficiency and the hot setting is perfect for loads that you want to be crease free, or for larger bulky items.
• PRODUCT DIMENSIONS (W x D x H) - 480 x 400 x 560mm.

See full description
Specifications for 2.5kg Portable Tumble Dryer with Mechanical Controls
  • Weight
    14.5kg
  • Capacity
    2.5kg
  • Noise Level
    60dBA
  • MFR Part No.
    DH192
  • Colour
    White
  • Type
    Vented Dryer
  • Energy Rating
    C
  • Supply
    220-240V
  • Height
    56cm
  • Power Rating
    850W
  • Width
    48cm
  • Depth
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome