Builder's Special Ultra Heavy-Duty Rotary Dryer 4-Arm 30m HLS115533

Order Code: ZT2597210S

£259.99 Inc VAT (20%)


Description

The Hills 115533 is a special ultra heavy-duty 4-arm dryer and has 30m of strong easy clean steel core line. The 57mm diameter main support pole is made from durable galvanised steel that will last for years and also take the weight of heavy wet laundry. The Hills 115533 has an easy raise and lower movement for easy use, and the height can be preset between 1.65m and 2.26m, so you can hang your washing without over stretching to the centre of the line thereby ensuring full use of the large drying area. Ultra heavy-duty 4 arm dryer Easy clean steel core line Strong main support pole Durable galvanised steel construction Easy to raise and lower This heavy-duty clothes line is made from durable galvanised steel and will withstand all weather conditions.

See full description
Specifications for Builder's Special Ultra Heavy-Duty Rotary Dryer 4-Arm 30m HLS115533
  • Arms
    4
  • Number of Arms
    4
  • Line Length
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome