MyPROXL 12KG Washing Machine WE1100P

Order Code: ZT4867109S

£3,399.99 Inc VAT (20%)


Description

With a large 12kg drum capacity and durable design, the Electrolux WE1100P myPRO XL washing machine can handle the demands of businesses big and small. It is fitted with commercial-grade components that are built to last nearly six times longer than typical domestic washers. This ensures a reliable performance, even with frequent and heavy usage. Rated A+ for energy consumption, the myPRO XL washing machine is highly efficient, saving you money on your bills as well as being kinder to the environment. An impressive 300 G-force ensures greater spin moisture reduction, resulting in faster drying times. There are also special programmes for disinfection as well as a quick 35-minute cold wash cycle. The Electrolux WE1100P myPRO XL washing machine delivers an impressive 15. 000+ cycle lifetime, ensuring a long-lasting performance. Thanks to soft-mount design and smart drain pump configuration, installation and serviceability is easy. Two appliances can be stacked together using stacking kit (FP700 - sold separately) .

See full description
Specifications for MyPROXL 12KG Washing Machine WE1100P
  • Energy Rating
    A+

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome