Portadry Rotary Dryer 4-Arm 45m

Order Code: ZT2597376S

£109.99 Inc VAT (20%)


Description

This Hills Portadry dryer is a heavy-duty clothes line that is weatherproof and durable and come in 3 or 4 arm versions. The Hills dryers are equipped with 35 or 45 metres of drying line that will hold a large amount of laundry, the large 2.95m turning diameter will give your washing a good fast drying time. This dryer has strong easy clean steel core lines. It also has an easy to operate hoist system, which is easily raised and lowered by the centre slide mechanism on the centre pole, which has a 3 position clip. The dryer is fitted to a 32mm main support pole and comes complete with ground socket, both are strong and weatherproof. 4 arms 45m drying line 32mm support pole 2.95m turning diameter

See full description
Specifications for Portadry Rotary Dryer 4-Arm 45m
  • Arms
    4
  • Line Length
    45m
  • Number of Arms
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome