SmartBiz Heat Pump Tumble Dryer 7kg PDR 300

Order Code: ZT4865222S

£2,699.99 Inc VAT (20%)


Description

Compact and efficient, the Miele PDR 300 SmartBiz tumble dryer is the perfect solution for businesses looking to optimise their laundry operations. With its generous 7kg capacity, the dryer has plenty of room for bedding, towels and large loads of uniform - quickly and efficiently drying without the need for external ducting. Simple front-mounted digital controls make the dryer exceptionally easy to operate, providing numerous settings to dry items quickly and without damage. With an energy-saving heat pump system, the PDR 300 SmartBiz tumble dryer not only provides exceptional drying performance but also significantly reduces energy consumption and environmental impact. The heat pump technology efficiently recycles and reuses the warm air generated during the drying process, minimising the need for external heat sources. The Miele PDR 300 SmartBiz tumble dryer is fitted with a unique honeycomb drum to dry laundry gently and evenly without any creases. Thanks to PerfectDry technology your laundry is consistently dried every time, without any guesswork or over drying. This intelligent system detects the residual moisture in the load and adjusts the drying time and temperature accordingly. Rating A+++ for energy efficiency, this commercial-grade dryer comes with an integrated condensate drainage which allows condensed water to be drained directly via the hose. It also has a supply lead and plug for quick installation.

See full description
Specifications for SmartBiz Heat Pump Tumble Dryer 7kg PDR 300
  • Type
    Heat Pump Tumble Dryer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome