SmartBiz Washing Machine 7kg PWM 300

Order Code: ZT4865350S

£2,799.99 Inc VAT (20%)


Description

Designed for efficiency and performance, the Miele PWM 300 SmartBiz washing machine is a great entry-level laundry solution for small businesses. With an advanced automatic load control function, water and energy use are carefully regulated to reduce running costs and environmental impact. Washing results are great too, thanks to the 1400rpm spin speed and high-volume 7kg load capacity. The Miele PWM 300 SmartBiz washing machine is fitted with a unique honeycomb drum to dry laundry gently and evenly without any creases. It also includes a disinfection cycle, ensuring thorough and hygienic washing for the most demanding loads. To save on utility costs, auto load control regulates and adjusts the water and energy consumption depending on the load size. Rating A+++ for energy efficiency, this commercial grade washing machine comes with an integrated condensate drainage which allows condensed water to be drained directly via the hose. It also has a supply lead and plug for quick installation.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome