Supex Heavy-Duty Hoist Rotary Dryer 4-Arm 35m

Order Code: ZT2597149S

£349.99 Inc VAT (20%)


Description

The Hills Supex rotary dryer is an ultra heavy-duty clothes line that is ideal for large family wash, also this Hills dryer will easily take a king-size duvet. The Hills 115534 is weatherproof and durable complete with 4 arms. The Hills dryer is equipped with 35 metres of drying line that will hold a large amount of washing, the 3.3m turning diameter will give your washing a good fast drying time. This Hills dryer has strong easy clean steel core lines, it also has an easy-to-operate hoist mechanism to raise clothes into the breeze, this is easily raised and lowered by the winding handle. The head on this dryer can be adjusted from 1.83m to 2.26m and is on a 57mm main support pole that is strong and weatherproof. 10-Year guarantee against rust causing failure.

See full description
Specifications for Supex Heavy-Duty Hoist Rotary Dryer 4-Arm 35m
  • Arms
    4
  • Line Length
    35m
  • Number of Arms
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome