317530 Litter Picker Pro

Order Code: ZT3076782S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Jaw Material: Rubber.
Length cm: 92.5.
Length in: 37.
Use With: Taller users 5 ft 10 in plus.Trigger action ribbed jaw for accurate pick up. Ergonomic handle, for increased comfort. Accurate retrieval of all general and hazardous litter types. Reflective properties support current safer working practices, where there is a need for 24 hour cleansing Range of available lengths. Exceptional quality. Ideal for users who are 5 ft 10 in or taller.

See full description
Specifications for 317530 Litter Picker Pro
  • Jaw Material
    Rubber
  • Length
    92.5cm
  • Product Type
    Litter Picker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome