Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Litter Pickers
Aluminium Litter Picker 85cm
By Valuex
Order Code:
ZT3523590S
£11.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.29
0%
5 +
£10.73
5%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
11.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/litter-pickers/aluminium-litter-picker-85cm/p/ZT3523590S
Add to quotation
View all Litter Pickers
Description
ValueX Aluminium Litter Picker 85cm PS3316
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Litter Picker 85cm
Material
Aluminium
Size
850mm
Colour
Black
Form
Litter Picker
Type
Brooms, Mops & Buckets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome