Easygrip Litter Picker 32" Each

Order Code: ZT2427727S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

JanSan Easygrip Litter Picker 32" is a versatile grabber claws can be adjusted through 90 degrees to easily reach tricky areas, and have soft ends for accurate collection of smaller items like glass, needles or other hazardous items. High quality litter picker with ergonomically designed trigger action hand grip.
Features & Benefits - Safe handling of waste and hazardous items - The range of professional litter pickers ensures efficient, effective pick up of litter, cans, bottles, cartons, even hazardous needles, sharps and glass - Ideal for use in recreational spaces, stadiums, shopping centres, streets and public areas - Pick up claws adjust through 180? - Precision pick up ideal for sharps and needles - Lightweight aluminium - Rubberised grip - Lightweight aluminium, rubberised grip. - 80cm /32" long. - Positive trigger control

See full description
Specifications for Easygrip Litter Picker 32" Each
  • Colour
    Aluminium
  • Size
    80cm / 32"
  • Material
    Metal
  • Product Type
    Litter Pickers & Bag Hoops

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome