Litter Picker 820mm (32in) FAILITPICK

Order Code: ZT1279688P

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 +£20.238%


Description

The Faithfull FAILITPICK Litter Picker is a useful tool for retrieving items from hard to reach places avoiding the risk of stretching, bending, climbing or straining. The non-slip rubber cups are closed by pulling the trigger operated handle, whilst a locking mechanism allows the jaws to keep hold of the retrieved item. The shaft is made of lightweight aluminium and this tool is ideal for reaching in high cupboards and picking up litter. Specification Length 820mm (32in) Jaw Capacity 22cm

See full description
Specifications for Litter Picker 820mm (32in) FAILITPICK
  • Length
    820mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome