Litter Picker Contract 85CM
0
1
2
3

Litter Picker Contract 85CM

Order Code: ZT3462796S

£3.79 Inc VAT (20%)


Description

This Litter Picker is a convenient tool designed to make picking up litter and light objects effortless. The extensive reach allows users to collect rubbish without bending over, reducing physical strain and preventing back pain.

Features and Benefits
• Comfortable to use one-handed over extended periods
• Lightweight aluminium pole with spring-loaded trigger and jaws for easy use
• 85cm reach helps to reduce back strain and fatigue

Typical Applications
• Allows maintenance staff and volunteers to easily pick up litter
• Facilitates efficient litter collection, ensuring streets remain clean
• Enables quick and easy collection of debris and waste after events
• Helps in picking up fallen leaves, small branches, and other debris without the need for bending over
• Assists in the collection of litter and light objects from sandy areas
• Ideal for maintaining the cleanliness of parking areas
• Helps keep school premises tidy by allowing staff or students to safely collect litter
• Useful for cleaning up camping areas

See full description
Specifications for Litter Picker Contract 85CM
  • MFR Part No.
    MUL250
  • Type
    Trigger Handle
  • Overall Length
    850mm
  • Material
    Aluminium
  • Product Type
    Litter Pickers