Litter Picker Pro, Standard Size for Normal Use

Order Code: ZT3081423S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Jaw Material: Rubber.
Length cm: 82.
Length in: 32.
Use With: Standard size for normal use.Trigger action ribbed jaw for accurate pick up. Ergonomic handle, for increased comfort. Accurate retrieval of all general and hazardous litter types. Reflective properties support current safer working practices, where there is a need for 24 hour cleansing Range of available lengths. Exceptional quality.

See full description
Specifications for Litter Picker Pro, Standard Size for Normal Use
  • Jaw Material
    Rubber
  • Length
    82cm
  • Product Type
    Litter Picker
  • Size
    Standard
  • Handle Type
    Ergonomic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome