Pro Long Litter Picker 38" Each

Order Code: ZT2428032S

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.954%


Description

Unger Pro Long Litter Picker 38" easily reach, grab, and retrieve litter with the Unger NN900 heavy duty Nifty Nabber trash grabber. This versatile grounds keeping tool allows you to reach objects on the ground or stuck in higher areas, like tree branches. Great for janitors, maintenance workers, and more, it's also useful for reaching items stored on high shelves! This heavy duty grabber features an ergonomic grip with smooth trigger-pull action and a 38" powdered steel shaft to ensure durability. The strong, rubber coated, steel construction fingers are slightly angled towards the ground for easier litter pickup. With a simple squeeze of the Nifty Nabber's handle trigger, the steel fingers clamp down on debris, making cleanup an easier and faster experience!
Features & Benefits - Length 97cm / 38 Inches - Material Powder Coated Steel - Type Reaching Tools

See full description
Specifications for Pro Long Litter Picker 38" Each
  • Size
    97cm / 38"
  • Material
    Metal
  • Colour
    Black
  • Product Type
    Litter Pickers & Bag Hoops

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome